C-h Hfddc3080wf01 Ind Cb

Item #: 0901091

Cat #: HFDDC3080WF01

UPC: 786685583990

$ 4197.01 EA
Company wide:
0 in stock
Documents & Guides
Mccb, F-frame, 80a, 3-pole, 600vdc, Freeze Rating, No Lugs

Overview

Mccb, F-frame, 80a, 3-pole, 600vdc, Freeze Rating, No Lugs
Also known as: 786685583990, HFDDC3080WF01, CUTHFDDC3080WF01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 600
Amps: 80
Interrupt Rating AC: 42 kA
Mounting: Panel
Volts DC: 600
Interrupt Rating AC: 42 kA
Poles: 3
Amps: 80