1
more

HFDDC 100A 3P 600V FREEZE RATING NO LUGS
Item #: 0901090
Cat #: HFDDC3100WF01
UPC: 786685584003
$ 4197.01 EA
Company wide:
0
in stock
Documents & Guides
Eaton Series C DC/PvGard complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 100A, 600 Vac, 250 Vdc, 42 kAIC at 600 Vac, Without terminals, Vdc, Freeze tested
Overview
Eaton Series C DC/PvGard complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 100A, 600 Vac, 250 Vdc, 42 kAIC at 600 Vac, Without terminals, Vdc, Freeze tested
Expect more from the Eaton PVGard Solar Molded Case Circuit Breaker. Experience the unparalleled quality of protection and switches that can be applied to grounded or ungrounded systems, and meets higher voltage and lower fault current levels of solar systems. Choose the breaker that has been tested to withstand extreme ambient conditions. Eaton's PVGard breakers are UL489B listed and offer both 80 and 100% rated options for design flexibility and cost savings.
Also known as: 786685584003, HFDDC3100WF01, CUTHFDDC3100WF01
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 100 |
| Volts DC: | 600 |
| Interrupt Rating AC: | 42 kA |
| Mounting: | Panel |
| Amps: | 100 |
| Interrupt Rating AC: | 42 kA |
| Poles: | 3 |
| Volts DC: | 600 |