C-h Hfddc3125wf01 Ind Cb

Item #: 0901088

Cat #: HFDDC3125WF01

UPC: 786685584010

$ 8863.53 EA
Company wide:
0 in stock
Mccb, F-frame, 125a, 3-pole, 600vdc, Freeze Rating, No Lugs

Overview

Mccb, F-frame, 125a, 3-pole, 600vdc, Freeze Rating, No Lugs
Also known as: 786685584010, HFDDC3125WF01, CUTHFDDC3125WF01

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Volts DC: 600
Interrupt Rating AC: 42 kA
Mounting: Panel
Amps: 125
Interrupt Rating AC: 42 kA
Poles: 3
Volts DC: 600