C-h Hfddc3150wf01 Ind Cb

Item #: 0901087

Cat #: HFDDC3150WF01

UPC: 786685584027

$ 8863.53 EA
Company wide:
0 in stock
Mccb, F-frame, 150a, 3-pole, 600vdc, Freeze Rating, No Lugs

Overview

Mccb, F-frame, 150a, 3-pole, 600vdc, Freeze Rating, No Lugs
Also known as: 786685584027, HFDDC3150WF01, CUTHFDDC3150WF01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 600
Amps: 150
Interrupt Rating AC: 42 kA
Mounting: Panel
Volts DC: 600
Interrupt Rating AC: 42 kA
Poles: 3
Amps: 150