C-h Hfddc3175wf01 Ind Cb

Item #: 0901086

Cat #: HFDDC3175WF01

UPC: 786685584034

$ 8863.53 EA
Company wide:
0 in stock
Documents & Guides
Mccb, F-frame, 175a, 3-pole, 600vdc, Freeze Rating, No Lugs

Overview

Mccb, F-frame, 175a, 3-pole, 600vdc, Freeze Rating, No Lugs
Also known as: 786685584034, HFDDC3175WF01, CUTHFDDC3175WF01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 600
Amps: 175
Interrupt Rating AC: 42 kA
Mounting: Panel
Volts DC: 600
Interrupt Rating AC: 42 kA
Poles: 3
Amps: 175