Transformer, Dry Type, Distribution, 1KVA, Multi Volt, 1PH, NEMA 3R

Item #: 0901051

Cat #: TF279300S

UPC: 047503841747

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Distribution, 1 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 110/220 Volt Secondary, 1-Phase, NEMA 3R

Overview

Transformer, Dry Type, Distribution, 1 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 110/220 Volt Secondary, 1-Phase, NEMA 3R
Also known as: 047503841747, TF279300S, ACMTF279300S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 1kVA
Secondary Voltage: 110/220
Primary Voltage: 190/200/220, 380/400/416/440
Phase: 1
Volt Amps: 1kVA
Primary Voltage: 190/200/220, 380/400/416/440
Type: Dry Type Transformer
Secondary Voltage: 110/220