32-7/8" Portable Band Saw Blade (x3)

Item #: 0901027

Cat #: DW3984C

UPC: 885911245739

Company wide:
0 in stock
Documents & Guides
Band Saw Blade, 24 TPI, Portable, Size: 32-7/8", Includes 3 Blades

Overview

Band Saw Blade, 24 TPI, Portable, Size: 32-7/8", Includes 3 Blades

The DEWALT® 24 TPI portable band saw blade (3 pack) is built to last, with a number of exclusive technologies designed to give you confidence that the blade will resist wear throughout its lifespan. An 8% cobalt content and ROC 65-67 tooth hardness maximize durability. With an alloy steel backer and matrix II high speed steel edge, users never need to worry about heat and fatigue. DEWALT® understands that you can't afford to invest in an inferior product. All DEWALT® products are extensively tested to ensure that they won't let you down on your real world jobsites.

Also known as: 885911245739, DW3984C, DEWDW3984C

Features & Benefits

  • Matrix II high speed steel edge for heat and wear resistance
  • 8% Cobalt content for added durability and wear
  • RC 65-67 tooth hardness for increased wear resistance
  • Alloy steel backer for fatigue resistance

Specifications

Length: 32 7/8 in
Length: 32 7/8 in