Concrete Screw Anchor, Hex Washer Head, 3/16 x 2-1/4"

Item #: 0900959
Cat #: 36H214
UPC: 781002113683
$ 0.66 EA
Company wide:
300 in stock
Concrete Screw Anchor, Hex Washer Head, 3/16 x 2-1/4 Inch

Overview

Concrete Screw Anchor, Hex Washer Head, 3/16 x 2-1/4 Inch
Concrete Screws are tempered masonry screws designed for long lasting performance and superior holding strength. Due to their unique thread design, they are the ideal fastening solution for light to medium duty applications in concrete, brick, masonry block and wood base materials. They are manufactured with a gimlet point that taps it's own threads while drilling into the base material. Common applications for this fastener include the attachment of electrical boxes, light fixtures, and masonry base materials.
Also known as: 781002113683, 36H214, DOT36H214

Specifications

Drive: Hex, Slotted
Length: 2 1/4 in
Color: Blue
Diameter: 3/16 in
Material: Carbon Steel
Screw Head: Hex Washer
Finish: Blue Xylan
Drive: Hex, Slotted
Color: Blue
Material: Carbon Steel
Finish: Blue Xylan
Length: 2 1/4 in
Diameter: 3/16 in
Screw Head: Hex Washer

Customer Reviews

No reviews for this product
(0)