1
more

UF Cable Connector, 2", 4/0 - 3/0 AWG, Die Cast
Item #: 0900957
Cat #: 2858
UPC: 050169028582
$ 136.12 EA
Company wide:
0
in stock
Documents & Guides
UF Cable Connector, 2", 4/0 - 3/0 AWG, Die Cast
Overview
UF Cable Connector, 2", 4/0 - 3/0 AWG, Die Cast
Also known as: 050169028582, 2858, RAC2858
Features & Benefits
- Rugged metallic construction will last the life of the installation
- Additional sizes available
Specifications
| Diameter: | 2 in |
| Diameter: | 2 in |