
Power Distribution Block (replaces 0ld04013z)
Item #: 0900871
Cat #: LFD0401-3
UPC: 079458945010
$ 223.50 EA
Company wide:
8
in stock
Documents & Guides
Connector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 14 AWG - 2/0 MCM, Load Side: (6) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, Surface Mount
Overview
Connector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 14 AWG - 2/0 MCM, Load Side: (6) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, Surface Mount
POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional hinged safety cover.
Also known as: 079458945010, LFD0401-3, LFULFD04013
Specifications
| Mounting: | Surface |
| Color: | Black |
| Amps: | 175 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 2/0 |
| Mounting: | Surface |
| Amps: | 175 |
| Allowable Gauge Range: | 14 - 2/0 |
| Color: | Black |
| Standards: | California Proposition 65 |