Power Distribution Block, Dual Rated, 1 Pole

Item #: 0900845

Cat #: PDB-112A-350-1

UPC: 783669710564

$ 252.99 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, Dual Rated, Line Conductor Range 350-6, Load Range 4-14, 1 Port Per Pole Line Side, 12 Ports Per Pole Load Side (3x4), 1 Pole, UL, CSA

Overview

Power Distribution Block, Dual Rated, Line Conductor Range 350-6, Load Range 4-14, 1 Port Per Pole Line Side, 12 Ports Per Pole Load Side (3x4), 1 Pole, UL, CSA
Also known as: 783669710564, PDB-112A-350-1, ILSPDB112A3501

Features & Benefits

  • Rated for copper or aluminum conductors
  • Lay-in primary ports allow feed through of two primary conductors with no need to break the main feeder cable
  • Valox insulating base provides a high degree of impact resistance with superior insulating qualities

Specifications

Color: Black
Poles: 1
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65
Poles: 1