Contactor, Definite Purpose, 25A, 2P, 120VAC Coil

Item #: 0900829

Cat #: CR353AB2AA1

UPC: 783166401965

Call for price
Company wide:
0 in stock
Documents & Guides
ABB DP20C2P1, SEE ABB CAT # DP25C2P-1

Overview

ABB DP20C2P1, SEE ABB CAT # DP25C2P-1
Also known as: 783166401965, CR353AB2AA1, GENCR353AB2AA1

Specifications

Volts AC Control: 120
Poles: 2
Type: Contactor, Definite Purpose
Family / Style: CR353
Amps: 25
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Definite Purpose
Amps: 25
Poles: 2
Family / Style: CR353
Volts AC: 600