Enclosure, Single Door, NEMA 4/12, 30" x 20" x 10"
Item #: 0900777
Cat #: CSD302010LG
UPC: 783510376796
$ 887.52 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, Wall Mount, Concept Series, NEMA 4/12, Single Door, 30 x 20 x 10 Inch, Steel with Light Gray Finish
Overview
Enclosure, Wall Mount, Concept Series, NEMA 4/12, Single Door, 30 x 20 x 10 Inch, Steel with Light Gray Finish
nVent HOFFMAN HOFCSD302010LG Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510376796, CSD302010LG, HOFCSD302010LG
Features & Benefits
- Seams continuously welded and ground smooth
- Corner-formed doors
- Simple easy-to-remove and install hinge pins with built-in captivation clip
- High-torque threadless studs and fasteners on door
- Minimum-width body flange provides maximum door opening (210 degrees)
- Door opens 210 degrees
- External formed body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for optional external wall-mount brackets
- Removable door with hidden hinges for clean, aesthetic appearance
Specifications
| IP/NEMA Rating: | IP66, NEMA 4 |
| Depth: | 10 in |
| Height: | 20 in |
| Width: | 20 in |
| Material: | Steel |
| Mounting: | Wall |
| IP/NEMA Rating: | IP66, NEMA 4 |
| Height: | 20 in |
| Material: | Steel |
| Depth: | 10 in |
| Width: | 20 in |
| Mounting: | Wall |