Rechargeable Sealed Lead Acid Battery, 12V, 2.5Ah

Item #: 0900762

Cat #: PS1220

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Rechargeable Sealed Lead Acid Battery, 12 Volt, 2.5 Amp Hours

Overview

Rechargeable Sealed Lead Acid Battery, 12 Volt, 2.5 Amp Hours
Also known as: PS1220, PRSPS1220

Specifications

Volts DC: 12
Amps: 2.500
Volts DC: 12
Amps: 2.500