3/4" Liquidtight Steel Flex, UL Listed, Type UA, Blue, 100' Coil

Item #: 0900749

Cat #: CBLA12BLUE

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Blue, 100 Foot Coil, Integral Bonding Strip

Overview

3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Blue, 100 Foot Coil, Integral Bonding Strip
Also known as: CBLA12BLUE, ELFCBLA12BLUE

Specifications

Diameter: 3/4 in
Length: 100 ft
Color: Blue
Material: Steel
Diameter: 3/4 in
Color: Blue
Length: 100 ft
Material: Steel