BUSS SMALL DIMENSION FUSE

Item #: 0900688

Cat #: GDB-1.6A

UPC: 051712431781

$ 7.85 EA
Company wide:
0 in stock
Documents & Guides
1.6AMP 250V FST ACTING GLS BDY FUSE

Overview

1.6AMP 250V FST ACTING GLS BDY FUSE
Also known as: 051712431781, GDB-1.6A, BUSGDB1.6A

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Type: IEC, Fuse
Volts AC: 250
Mounting: Cartridge
Amps: 1.600
Interrupt Rating DC: 35 kA
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Amps: 1.600
Diameter: 5 mm
Type: IEC, Fuse
Mounting: Cartridge
Interrupt Rating DC: 35 kA