DH3P3W+G600V100ANON-FUSESOLNEUTN3R

Item #: 0900614

Cat #: DH363URKNLC

UPC: 786685371689

$ 7639.09 EA
Company wide:
0 in stock
Documents & Guides
Eaton Quick Connect Safety Switch, Heavy Duty, Single-Throw, 100A,Three-pole, Unfused, Series K, NEMA 3R, Cam-Lok, 600V,

Overview

Eaton Quick Connect Safety Switch, Heavy Duty, Single-Throw, 100A,Three-pole, Unfused, Series K, NEMA 3R, Cam-Lok, 600V,

ES-CDPA-Eaton Quick Connect safety Switches

Also known as: 786685371689, DH363URKNLC, CUTDH363URKNLC

Specifications

Poles: 3
Amps: 100
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 600
Amps: 100
IP/NEMA Rating: NEMA 3R