Adhesive Cable Tie Mount, 1.12", Black

Item #: 0900613

Cat #: 151-00646

UPC: 089306290445

$ 2.38 EA
Company wide:
0 in stock
Documents & Guides
Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .18" Hole Dia, PA66UV, Black

Overview

Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .18" Hole Dia, PA66UV, Black

HellermannTyton adhesive fastened mounting bases are used with 18 through 150 pound cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4 way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles.

Also known as: 089306290445, 151-00646, TYN15100646

Specifications

Color: Black
Material: Polyamide
Mounting: 0.180 in Screw Hole
Color: Black
Mounting: 0.180 in Screw Hole
Material: Polyamide