3" Fiberglass 45° Elbow, 12" Radius, Black

Item #: 0900537

Cat #: 3FG45X12

UPC:

Company wide:
0 in stock
Documents & Guides
3 Inch Fiberglass 45 Degree Sweep Elbow, 12 Inch Radius, Black

Overview

3 Inch Fiberglass 45 Degree Sweep Elbow, 12 Inch Radius, Black
Also known as: 3FG45X12

Specifications

Diameter: 3 in
Color: Black
Material: Fiberglass
Angle: 45°
Sweep Radius: 12 in
Diameter: 3 in
Material: Fiberglass
Sweep Radius: 12 in
Color: Black
Angle: 45°