ESR5, Safety Relay, Emergency Stop/Protective Door, 24VAC/DC, 3 Paths, Single Channel

Item #: 0900489
Cat #: ESR5-NO-31-24VAC-DC
UPC:
$ 379.32 EA
Company wide:
0 in stock
ESR5, Safety Relay, Emergency Stop/Protective Door, 24 Volt AC/DC, 3 Enabling Paths, Single Channel

Overview

ESR5, Safety Relay, Emergency Stop/Protective Door, 24 Volt AC/DC, 3 Enabling Paths, Single Channel
The electronic safety relays ESR5 provide many safety switching contacts and up to 5 enable and 2 signal current paths on a very narrow width. In fault-free operation, the safety-relevant circuits are monitored by the electronics, after the switch on command and the enable paths are enabled via the relay. The enable paths are interrupted immediately (Stop category 0) or after a time-delay (for Stop category 1), and the motor is disconnected from the mains, when the switch-off command is received, as well as during a fault. If more contacts are required, a contact extension module can provide them. In redundantly designed safety circuits, a short-circuit will not cause danger, so that a renewed switch-on will lead to detection of the fault and switch on is safely prevented.
Also known as: ESR5-NO-31-24VAC-DC, CUTESR5NO3124VACDC

Specifications

Volts DC: 24
Volts AC: 24
Type: Safety Relay
Volts DC: 24
Type: Safety Relay
Volts AC: 24

Customer Reviews

No reviews for this product
(0)