Prefabricated Lug Bond, B213 Lug Configuration, #2 Stranded, 18"

Item #: 0900485

Cat #: B2131V18

UPC: 782856722496

Call for price
Company wide:
0 in stock
Documents & Guides
LUG BOND 1/8 X 1 LUG 2 HOLES #2 CONC 18 LG

Overview

LUG BOND 1/8 X 1 LUG 2 HOLES #2 CONC 18 LG

Custom made to specifications. Usage includes cable tray bonding and ground, structure bonds and power jumpers.

Also known as: 782856722496, B2131V18, CADB2131V18

Features & Benefits

  • Made with bare annealed copper cable
  • Tinned copper NEMA® lugs welded to the cable with nVent ERICO Cadweld connections

Specifications

Width: 1 in
Material: Copper
Allowable Gauge Range: 2
Finish: Tinned
Width: 1 in
Allowable Gauge Range: 2
Material: Copper
Finish: Tinned