20 Watt MasterColor MR16 Metal Halide Bulb

Item #: 0900403

Cat #: CDM-Rm Elite Mini 20W/830 GX10 MR16 40D

UPC: 046677421670

Company wide:
0 in stock
Documents & Guides
Metal Halide, Mini-Reflector Lamp, 20W, 12V, Bulb: MR16, Base: GX10, Lumens: 1050, CRI: 87, Color Temp: 3000K, Beam Angle: 40°. *Philips Part # 42167-7*

Overview

Metal Halide, Mini-Reflector Lamp, 20W, 12V, Bulb: MR16, Base: GX10, Lumens: 1050, CRI: 87, Color Temp: 3000K, Beam Angle: 40°. *Philips Part # 42167-7*
Also known as: 046677421670, CDM-Rm Elite Mini 20W/830 GX10 MR16 40D, PHICDMRM20W83040D

Specifications

Color Rendering Index (CRI): 87
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 1050
Wattage: 20
Light Technology: HID
Base: 2-Pin Twist Lock (GX10)
Angle: 40°
Color Rendering Index (CRI): 87
Color Temperature: 3000 (Warm White)
Lumens: 1050
Light Technology: HID
Angle: 40°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 20
Base: 2-Pin Twist Lock (GX10)