2.200 IN W X 0.410 IN H (55.8 MM W X 10.41 MM H)

Item #: 0900381

Cat #: HSNX-400-2-WT

UPC: 662820577485

$ 1669.00 EA
Company wide:
0 in stock
Documents & Guides
B-508 is a thermal transfer printable Nomex tag material. B-508 is designed as a high performance wire bundle and cable identification tag for use in harsh environments. B-508 has excellent tear and solvent resistance, and heat resistance properties.NOMEX is a registered trademark of DuPont

Overview

B-508 is a thermal transfer printable Nomex tag material. B-508 is designed as a high performance wire bundle and cable identification tag for use in harsh environments. B-508 has excellent tear and solvent resistance, and heat resistance properties.NOMEX is a registered trademark of DuPont

B-508 tags are designed as high performance bundle and cable identification tags to stand up to the harshest environments.

Also known as: 662820577485, HSNX-400-2-WT, BRAHSNX4002WT

Specifications

Color: White
Color: White