Bottom Turn Knob Socket

Item #: 0900380

Cat #: 80-1755

UPC: 045923817557

Company wide:
0 in stock
Documents & Guides
Bottom Turn Knob Socket; Phenolic And Porcelain Shell; Screw Terminals; 1/8 IP; 2-1/2" Height; 1-1/2" Diameter; 660W; 250V

Overview

Bottom Turn Knob Socket; Phenolic And Porcelain Shell; Screw Terminals; 1/8 IP; 2-1/2" Height; 1-1/2" Diameter; 660W; 250V
Also known as: 045923817557, 80-1755, SAT801755

Specifications

Wattage: 660
Volts AC: 250
Dimmable: No
Wattage: 660
Dimmable: No
Volts AC: 250