Enclosure, Hinged, Padlock Latches, 14" x 7" x 5"

Item #: 0900374

Cat #: J1407HPL

UPC: 785928211829

Company wide:
0 in stock
Documents & Guides
Enclosure, J Series, Hinged, Padlock Latches, 14 x 7 x 5 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, Padlock Latches, 14 x 7 x 5 Inch, Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928211829, J1407HPL, STBJ1407HPL

Specifications

Width: 7 in
Depth: 5 in
Color: Gray
Material: Fiberglass
Height: 14 in
Width: 7 in
Color: Gray
Height: 14 in
Depth: 5 in
Material: Fiberglass