Prefabricated Lug Bond, B212 Lug Configuration, 4/0 Stranded, 24"

Item #: 0900336

Cat #: B2122Q24

UPC: 782856787976

Call for price
Company wide:
0 in stock
Documents & Guides
LUG BOND 3/16 X 1 LUG 1 HOLE 4/0 CONC 24 IN

Overview

LUG BOND 3/16 X 1 LUG 1 HOLE 4/0 CONC 24 IN

Custom made to specifications. Usage includes cable tray bonding and ground, structure bonds and power jumpers.

Also known as: 782856787976, B2122Q24, CADB2122Q24

Features & Benefits

  • Made with bare annealed copper cable
  • Tinned copper NEMA® lugs welded to the cable with nVent ERICO Cadweld connections

Specifications

Width: 1 in
Material: Copper
Allowable Gauge Range: 4/0
Finish: Tinned
Width: 1 in
Allowable Gauge Range: 4/0
Material: Copper
Finish: Tinned