
Switch, Cable Operated, Slack Type, 2 NO/NC Contacts, Positive Break Manuel Reset
Item #: 0900318
Cat #: 04944640
UPC: 648671494645
Company wide:
0
in stock
Documents & Guides
Switch, Slack Cable Operated, Yellow, 10 Pound Trip Force, 2 Normally Open/Normally Closed, Positive Break Contacts, Manuel Reset, Positive Break, Old Number 2669
Overview
Switch, Slack Cable Operated, Yellow, 10 Pound Trip Force, 2 Normally Open/Normally Closed, Positive Break Contacts, Manuel Reset, Positive Break, Old Number 2669
The following switches are “slack cable” style with ‘Positive Break’ features. This makes the manual reset styles particularly competent for use in Emergency Stop applications as well as for ordinary circuit control. They are offered in manual and automatic reset configuration. The housing is made from high quality die-cast aluminum and painted with a dry powder paint. The white powder paint is TGIC polyester which has no residual heavy metals and contains no lead or
Also known as: 648671494645, 04944640, REE04944640
Specifications
| Mounting: | Surface |
| Poles: | 4 |
| Type: | Actuator Switch |
| Color: | Yellow |
| Mounting: | Surface |
| Type: | Actuator Switch |
| Poles: | 4 |
| Color: | Yellow |