Prefabricated Lug Bond, B212 Lug Configuration, 2/0 Stranded, 16"

Item #: 0900300

Cat #: B2122G16

UPC: 782856748342

Call for price
Company wide:
0 in stock
Documents & Guides
Prefabricated lug bonds are custom made to specifications. Common usage includes cable tray bonding and grounding, structure bonds, surge arrester leads and power jumpers.

Overview

Prefabricated lug bonds are custom made to specifications. Common usage includes cable tray bonding and grounding, structure bonds, surge arrester leads and power jumpers.

Custom made to specifications. Usage includes cable tray bonding and ground, structure bonds and power jumpers.

Also known as: 782856748342, B2122G16, CADB2122G16

Features & Benefits

  • Made with bare annealed copper cable
  • Tinned copper NEMA® lugs welded to the cable with nVent ERICO Cadweld connections

Specifications

Width: 1 in
Material: Copper
Allowable Gauge Range: 2/0
Finish: Tinned
Width: 1 in
Allowable Gauge Range: 2/0
Material: Copper
Finish: Tinned