LED Floodlight

Item #: 0900262

Cat #: OFLR 9LC 120 P BZ M2

UPC: 745973300039

Company wide:
0 in stock
Documents & Guides
LED Floodlight, 9 LED, 3 Head, 120V, 5000K, 2163 Lumen, Photocell, Bronze

Overview

LED Floodlight, 9 LED, 3 Head, 120V, 5000K, 2163 Lumen, Photocell, Bronze
Also known as: 745973300039, OFLR 9LC 120 P BZ M2, LITOFLR9LC120PBZM2

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Lumens: 2000
Color: Bronze
Mounting: Wall
Light Technology: LED
Wattage: 32
Lumens: 2000
Mounting: Wall
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED