C/B 2P 50A 12/24 10K P-O 36940

Item #: 0900233

Cat #: Q250

UPC: 784572369405

$ 41.65 EA
Company wide:
0 in stock
Documents & Guides
SIEMENS 50 AMP 2 POLE 240V PLUG-ON 10K AIC

Overview

SIEMENS 50 AMP 2 POLE 240V PLUG-ON 10K AIC
Also known as: 784572369405, Q250, MLBQ250

Specifications

Standards: California Proposition 65
Standards: California Proposition 65