20a 5t Rl Ts Prov Ou

Item #: 0900232

Cat #: Z708767-MO

UPC: 784572570832

$ 25.67 EA
Company wide:
0 in stock
Milb Z708767-mo 20a 5t Rl Ts

Overview

Milb Z708767-mo 20a 5t Rl Ts
Also known as: 784572570832, Z708767-MO, MLBZ708767MO

Specifications

Phase: 1
Color: Black
Material: Thermoplastic
Mounting: Enclosure
Amps: 50
NEMA Configuration: 14-50R
Standards: California Proposition 65
Phase: 1
Material: Thermoplastic
Amps: 50
Standards: California Proposition 65
Color: Black
Mounting: Enclosure
NEMA Configuration: 14-50R