Specseal Smoke 'N' Sound Acou Seal 20oz

Item #: 0900203

Cat #: SNS120W

UPC: 730573111512

$ 6.86 EA
Company wide:
11 in stock
Documents & Guides
Series SNS Smoke & Acoustical Sealant - White 20 Ounce Sausage 36 Cu. In. (592 ml)

Overview

Series SNS Smoke & Acoustical Sealant - White 20 Ounce Sausage 36 Cu. In. (592 ml)
Also known as: 730573111512, SNS120W, STISNS120W

Specifications

Color: Red
Size: 20 oz
Color: Red
Size: 20 oz