Time Delay Relay

Item #: 0900168

Cat #: TMR5Y1224

UPC: 786685125046

$ 362.34 EA
Company wide:
0 in stock
Time Delay Relay, Repeat Cycle On First, 24VAC/DC, 3 to 300

Overview

Time Delay Relay, Repeat Cycle On First, 24VAC/DC, 3 to 300
Also known as: 786685125046, TMR5Y1224, CUTTMR5Y1224

Specifications

Type: DPDT, Timing Relay
Volts DC: 24
Volts AC: 24
Type: DPDT, Timing Relay
Volts AC: 24
Volts DC: 24