
Recp Dup 15A125V 2P3W Const Grade B&S IV
Item #: 0900160
Cat #: 5262V
UPC: 032664704338
$ 5.52 EA
Company wide:
0
in stock
Documents & Guides
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, Ivory, Brass, High-impact nylon face, 5-15R, Duplex, Screw, Glass-filled nylon
Overview
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, Ivory, Brass, High-impact nylon face, 5-15R, Duplex, Screw, Glass-filled nylon
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664704338, 5262V, CWD5262V
Specifications
| Amps: | 15 |
| Type: | Construction Grade, Duplex, Back and Side Wired |
| Color: | Ivory |
| Volts AC: | 125 |
| Amps: | 15 |
| Color: | Ivory |
| Type: | Construction Grade, Duplex, Back and Side Wired |
| Volts AC: | 125 |