Vinyl Electrical Tape, White, 3/4" x 66'

Item #: 0900126

Cat #: 1700C-3/4X66FT-WH

UPC: 054007506553

Company wide:
0 in stock
Documents & Guides
Economy Grade Vinyl Electrical Tape, General Purpose, Unprinted. Size: 3/4" Width, 66' Length. Thickness: 7 mils. Temperature Rating: 176-¦F. Color: White.

Overview

Economy Grade Vinyl Electrical Tape, General Purpose, Unprinted. Size: 3/4" Width, 66' Length. Thickness: 7 mils. Temperature Rating: 176-¦F. Color: White.

3M™ Temflex™ Electrical Tape 1700 is a good quality, economical general purpose vinyl insulating tape. This tape is 600V-rated with excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions.

Also known as: 054007506553, 1700C-3/4X66FT-WH, MMM1700CWHITE, Temflex, White tape

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: White
Length: 66 ft
Material: Vinyl
Width: 3/4 in
Color: White