Vinyl Electrical Tape, Violet, 3/4" x 66'

Item #: 0900125

Cat #: 1700C-3/4X66FT-VL

UPC: 051128532737

Company wide:
0 in stock
Documents & Guides
Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 66' Length. Thickness: 7 mils. Temperature Rating: 176-¦F. Color: Violet.

Overview

Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 66' Length. Thickness: 7 mils. Temperature Rating: 176-¦F. Color: Violet.

The 3M™ Temflex™ Electrical Tape is a 7 mil thick, general purpose, vinyl electrical tape. This flame retardant tape is designed for protective jacketing and harnessing. This tape is 600 V rated and withstands a temperature range of 32 to 176 deg F.

Also known as: 051128532737, 1700C-3/4X66FT-VL, MMM1700CVIOLET

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Violet
Length: 66 ft
Material: Vinyl
Width: 3/4 in
Color: Violet