Vinyl Electrical Tape, Yellow, 3/4" x 66'

Item #: 0900124

Cat #: 1700C-3/4X66FT-YL

UPC: 054007506546

Company wide:
0 in stock
Documents & Guides
Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 66' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Yellow.

Overview

Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 66' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Yellow.

Standard socket for DPDT plugin control relay with a screw type connection terminal

Also known as: 054007506546, 1700C-3/4X66FT-YL, MMM1700CYELLOW

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Yellow
Length: 66 ft
Material: Vinyl
Width: 3/4 in
Color: Yellow