Vinyl Electrical Tape, Orange, 3/4" x 66'

Item #: 0900122

Cat #: 1700C-3/4X66FT-OR

UPC: 054007506522

Company wide:
0 in stock
Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 66' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Orange.

Overview

Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 66' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Orange.

Standard socket accessory for a Plugin control relay with a screw type connection terminal

Also known as: 054007506522, 1700C-3/4X66FT-OR, MMM1700CORANGE

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Orange
Length: 66 ft
Material: Vinyl
Width: 3/4 in
Color: Orange