Vinyl Electrical Tape, Gray, 3/4" x 66'

Item #: 0900119

Cat #: 1700C-3/4X66FT-GY

UPC: 054007506508

Company wide:
0 in stock
Documents & Guides
Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 66' Length. Thickness: 7 mils. Temperature Rating: 176-¦F. Color: Gray.

Overview

Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 66' Length. Thickness: 7 mils. Temperature Rating: 176-¦F. Color: Gray.

The economical solution for less demanding indoor jobs. On a 1 1/2 inch core, this gray, 7 mil vinyl tape serves as a general purpose tape. Inner pack of 1 per shrink wrap, 10 per sleeve with 100 rolls per case.This tape is used for protective jacketing and harnessing. Flame retardant and cold resistant. UL Listed and CSA Certified for 176(deg)F (80(deg)C).

Also known as: 054007506508, 1700C-3/4X66FT-GY, MMM1700CGRAY

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Gray
Length: 66 ft
Material: Vinyl
Width: 3/4 in
Color: Gray