Vinyl Electrical Tape, Brown, 3/4" x 66'

Item #: 0900118

Cat #: 1700C-3/4X66FT-BR

UPC: 054007506492

Company wide:
0 in stock
Documents & Guides
Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 66' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Brown.

Overview

Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 66' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Brown.

The economical solution for less demanding indoor jobs. On a 1 1/2 inch core, this brown, 7 mil vinyl tape serves as a general purpose tape. Inner pack of 1 per shrink wrap, 10 per sleeve with 100 rolls per case.This tape is used for protective jacketing and harnessing. Flame retardant and cold resistant. UL Listed and CSA Certified for 176(deg)F (80(deg)C).

Also known as: 054007506492, 1700C-3/4X66FT-BR, MMM1700CBROWN

Specifications

Length: 66 ft
Color: Brown
Width: 3/4 in
Material: Vinyl
Length: 66 ft
Width: 3/4 in
Color: Brown
Material: Vinyl