Vinyl Electrical Tape, Blue, 3/4" x 66'

Item #: 0900117

Cat #: 1700C-3/4X66FT-BL

UPC: 054007506485

Company wide:
0 in stock
Documents & Guides
Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 66' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Blue.

Overview

Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 66' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Blue.

This relay operates with a 120 V AC rated control supply voltage and has 3 c/o (SPDT) output contacts rated at 250 V / 10 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.

Also known as: 054007506485, 1700C-3/4X66FT-BL, MMM1700CBLUE

Specifications

Length: 66 ft
Width: 3/4 in
Color: Blue
Material: Vinyl
Length: 66 ft
Color: Blue
Width: 3/4 in
Material: Vinyl