Speed Pot Screw Term 5kohm Chrome

Item #: 0900112

Cat #: MT-305B

UPC: 320500376147

$ 168.43 EA
Company wide:
0 in stock
Documents & Guides
ABB MT-305B ; Potentiometer; Modular, Knob Actuator; Color: Black; Size: 03 Mr Width X 03mr Height X 057 Mr Depth; Illumination: Non-illuminated

Overview

ABB MT-305B ; Potentiometer; Modular, Knob Actuator; Color: Black; Size: 03 Mr Width X 03mr Height X 057 Mr Depth; Illumination: Non-illuminated
Also known as: 320500376147, MT-305B, ABBMT305B

Specifications

Family / Style: Modular
Type: Potentiometer
Color: Black
Ohms: 5 k
Family / Style: Modular
Color: Black
Type: Potentiometer
Ohms: 5 k