Conduit Body, Type: LR, 1", Form 9, Aluminum

Item #: 0900064

Cat #: APPLR39

UPC: 781381094320

$ 47.17 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LR, 1 Inch, Form 9, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LR, 1 Inch, Form 9, Aluminum, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381094320, APPLR39

Specifications

Type: Type LR
Material: Aluminum
Hub Diameter: 1 in
Type: Type LR
Hub Diameter: 1 in
Material: Aluminum