1
more

Circuit Breaker, Miniature, DIN Rail Mount, 10A, 1P, 60VDC
Item #: 0899969
Cat #: S201UDC-K10
UPC: 016779826017
Company wide:
0
in stock
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 10 Amp, 1 Pole, 60 Volt DC, K Trip
Overview
Circuit Breaker, Miniature, DIN Rail Mount, 10 Amp, 1 Pole, 60 Volt DC, K Trip
System pro M compact S200UDC current limiting miniature circuit breakers are specially designed for DC applications in the scope of UL489.
Also known as: 016779826017, S201UDC-K10, ABBS201UDCK10
Specifications
| Volts DC: | 60 |
| Amps: | 10 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Type: | Trip Curve K |
| Interrupt Rating DC: | 14 kA |
| Volts DC: | 60 |
| Mounting: | DIN Rail |
| Type: | Trip Curve K |
| Amps: | 10 |
| Poles: | 1 |
| Interrupt Rating DC: | 14 kA |