10 AWG MTW/TEW PVC JACKET 600/1000 VOLTS GREEN

Item #: 0899956

Cat #: L710ST04

UPC:

Company wide:
0 in stock
10 AWG MTW/TEW PVC JACKET 600/1000 VOLTS GREEN

Overview

10 AWG MTW/TEW PVC JACKET 600/1000 VOLTS GREEN
Also known as: L710ST04, OMNL710ST04

Specifications

Gauge: 10 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded
Gauge: 10 AWG
Volts AC: 600
Material: Copper
Stranding: Stranded