10 AWG MTW/TEW 105 Strand TC 600/1000V Red

Item #: 0899954

Cat #: L710ST03

UPC:

Company wide:
0 in stock
Documents & Guides
10 AWG MTW/TEW 105 Strand TC 600/1000V Red UL 1015/1230/1032

Overview

10 AWG MTW/TEW 105 Strand TC 600/1000V Red UL 1015/1230/1032
Also known as: L710ST03, OMNL710ST03

Specifications

Gauge: 10 AWG
Color: Red
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Material: Copper
Conductors: 1
Color: Red
Volts AC: 600
Stranding: Stranded