14 AWG MTW/TEW 41 Strand TC 600/1000V Blue

Item #: 0899951

Cat #: L714ST05

UPC:

Company wide:
2,500 in stock
Documents & Guides
14 AWG MTW/TEW 41 Strand TC 600/1000V Blue UL 1015/1230/1032

Overview

14 AWG MTW/TEW 41 Strand TC 600/1000V Blue UL 1015/1230/1032

Omni Cable, LLC (OmniCable) is a premier redistributor of wire and cable, electrical products, and value-added services. OmniCable empowers our industry to be successful by providing an exceptional experience through operational excellence, accuracy and precision, and a partnership approach. With a multi-million dollar inventory and the acquisition of Houston Wire & Cable, we offer distributors products from the industry’s leading manufacturers.

Also known as: L714ST05, OMNL714ST05

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Color: Blue
Volts AC: 600
Gauge: 14 AWG
Material: Copper
Conductors: 1
Stranding: Stranded