16 AWG MTW/TEW 26 Strand TC 600/1000V Green

Item #: 0899945

Cat #: L716ST04

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG MTW/TEW 26 Strand TC 600/1000V Green UL 1015/1230/1032

Overview

16 AWG MTW/TEW 26 Strand TC 600/1000V Green UL 1015/1230/1032
Also known as: L716ST04, OMNL716ST04

Specifications

Color: Green
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Color: Green
Volts AC: 600
Gauge: 16 AWG
Material: Copper
Conductors: 1
Stranding: Stranded