FH Class H/R Fuse Block Cover

Item #: 0899827

Cat #: LFH60060FBC

UPC: 079458188653

$ 29.25 EA
Company wide:
0 in stock
Documents & Guides
60A, 600V, Fuse Holder Accessories Class H/R Fuse Block Cover

Overview

60A, 600V, Fuse Holder Accessories Class H/R Fuse Block Cover

The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted. Features & Benefits: Indication offered on most 250V and 600V versions; DIN Rail releasable for all non-knife blade style fuses; Only one hand is required to release from DIN Rail (lock open lock closed); Universal mounting holes make for easy replacement; Clip designs maximize electrical contact and minimize heat rise; Reinforcing clips are standard on all Class H fuse blocks rated 100 amp and higher. Note: For reinforcing clips on Class H blocks rated 30-60 amp, add "R" suffix to connector type.

Also known as: 079458188653, LFH60060FBC, LFULFH60060FBC

Specifications

Type: Cover
Class: H
Standards: California Proposition 65
Type: Cover
Standards: California Proposition 65
Class: H