Fiber Optic Cabinet Pole-Mount Kit 22U, Lt Gray, Aluminum

Item #: 0899744

Cat #: T23FTTXPMK

UPC: 783510169244

$ 385.20 EA
Company wide:
0 in stock
Fiber Optic Cabinet Pole-Mount Kit mounts a single-access cabinet to various types of poles. This Fiber Optic Cabinet Pole-Mount Kit 22U, T23FTTXPMK item colored Lt Gray with a material of Aluminum.

Overview

Fiber Optic Cabinet Pole-Mount Kit mounts a single-access cabinet to various types of poles. This Fiber Optic Cabinet Pole-Mount Kit 22U, T23FTTXPMK item colored Lt Gray with a material of Aluminum.

The Pole-Mount Kit installs on the rear of the single-access cabinets using the hardware provided. No drilling or tapping of the cabinet is required. Installation instructions are provided for mounting to various types of poles.

Also known as: 783510169244, T23FTTXPMK, HOFT23FTTXPMK

Specifications

Color: Light Gray
Material: Aluminum
Finish: Powder Coated
Weight: 13.500 lb
Color: Light Gray
Finish: Powder Coated
Material: Aluminum
Weight: 13.500 lb